finned strip heater
- Mfr # SS2161
- Zoro # G623360892
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 1/2 in
Housing Material
Stainless Steel
Sheath Material
Stainless Steel
For Location
Indoor/Outdoor
Watts
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2161
- Zoro #
- G623360892
- UPC #
- 850051285600
- Country of Origin
- Canada
- Housing Material
- Stainless Steel
- Sheath Material
- Stainless Steel
- For Location
- Indoor/Outdoor
- Watts
- 500 W
- Insulation Material
- Ceramic
- Cover Material
- Ceramic
- Material
- Stainless Steel
- Watt Density
- 17.2 W/sq in
- Number of Elements
- 1
- Current
- 4.17 A
- Heater Voltage
- 120V
- Item
- Finned Strip Heater
- Terminals
- Tandem at One End
- Phase
- 1
- Max. Sheath Temp.
- 1,200 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Overall Length
- 11 3/4 in
- Slotted Hole Length
- 5/8 in
- Mounting Dimension
- 10 7/8 in
- Element Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Screw Size
- 10-32
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 11 3/4 in, Mounting Dimension 10 7/8 in, 500 W Watts, Watt Density 17.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.