Shop BRISKHEAT
See all product information
Create Account
Extra Heavy Duty 240V, Metal
- Mfr # DHCH20
- Zoro # G524485144
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Standards
cCSAus, CE, cURus, REACH, RoHS
Environment
Indoor, Outdoor
Drum Diameter - Maximum
12 1/8 in
Operating Temperature - Minimum
-60 Degrees F
Thermostat Temperature -Maximum
425 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCH20
- Zoro #
- G524485144
- UPC #
- -
- Country of Origin
- United States
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Environment
- Indoor, Outdoor
- Operating Temperature - Minimum
- -60 Degrees F
- Thermostat Temperature -Maximum
- 425 Degrees F
- Watt Density
- 5 W/sq in
- Watts
- 550 W
- Thermostat Temperature -Minimum
- 50 Degrees F
- Controller Type
- Analog
- For Container Material Type
- Metal
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Operating Voltage
- 230V AC
- Insulation Material
- Fiberglass
- Electrical Connection Type
- Bare Wires
- Features
- Heavy-Duty, Plug and Play
- Heater Exterior Material
- Silicone Rubber
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Current Rating
- 2.29 A
- For Container Capacity
- 3.5 to 7 gal
- Item
- Drum Heater
- Closure Method
- Expandable Spring
- IP Rating
- IP54
- Operating Temperature - Maximum
- 450 Degrees F
Dimensions
- Drum Diameter - Maximum
- 12 1/8 in
- Power Cord Length
- 6 ft
- Heater Height
- 4 in
- Drum Diameter - Minimum
- 11 1/8 in
- Heater Length
- 35 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.29 A, Environment Indoor, Outdoor, For Container Capacity 3.5 to 7 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 5 W/sq in, Watts 550 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 12 1/8 in, Drum Diameter - Minimum 11 1/8 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.