Extra Heavy Duty 240V, Metal
- Mfr # DHCH21
- Zoro # G324484354
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Features
Heavy-Duty, Plug and Play
For Container Capacity
15 to 16 gal
Controller Type
Analog
Heater Height
4 in
Electrical Connection Type
Bare Wires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCH21
- Zoro #
- G324484354
- UPC #
- -
- Country of Origin
- United States
- Features
- Heavy-Duty, Plug and Play
- For Container Capacity
- 15 to 16 gal
- Controller Type
- Analog
- Electrical Connection Type
- Bare Wires
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- IP Rating
- IP54
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Current Rating
- 2.29 A
- Watts
- 700 W
- Heater Exterior Material
- Silicone Rubber
- Operating Voltage
- 230V AC
- Operating Temperature - Minimum
- -60 Degrees F
- Insulation Material
- Fiberglass
- Operating Temperature - Maximum
- 450 Degrees F
- Closure Method
- Expandable Spring
- Environment
- Indoor, Outdoor
- Item
- Drum Heater
- Thermostat Temperature -Minimum
- 50 Degrees F
- Watt Density
- 5 W/sq in
- For Container Material Type
- Metal
- Thermostat Temperature -Maximum
- 425 Degrees F
- Standards
- cCSAus, CE, cURus, REACH, RoHS
Dimensions
- Heater Height
- 4 in
- Power Cord Length
- 6 ft
- Drum Diameter - Maximum
- 15 in
- Heater Length
- 44 in
- Drum Diameter - Minimum
- 14 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.29 A, Environment Indoor, Outdoor, For Container Capacity 15 to 16 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 5 W/sq in, Watts 700 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 14 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.