Shop BRISKHEAT
See all product information
Create Account
Extra Heavy Duty 240V, Metal
- Mfr # DHCH25
- Zoro # G824486575
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Standards
cCSAus, CE, cURus, REACH, RoHS
Includes
6 ft Cord with NEMA 5-15 Plug
Environment
Indoor, Outdoor
Heater Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCH25
- Zoro #
- G824486575
- UPC #
- -
- Country of Origin
- United States
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Environment
- Indoor, Outdoor
- IP Rating
- IP54
- Thermostat Temperature -Maximum
- 425 Degrees F
- Watts
- 1,200 W
- For Container Capacity
- 55 gal
- Operating Voltage
- 230V AC
- Item
- Drum Heater
- Insulation Material
- Fiberglass
- Operating Temperature - Maximum
- 450 Degrees F
- Operating Temperature - Minimum
- -60 Degrees F
- Electrical Connection Type
- Bare Wires
- Closure Method
- Expandable Spring
- Features
- Heavy-Duty, Plug and Play
- Heater Exterior Material
- Silicone Rubber
- Watt Density
- 5 W/sq in
- Thermostat Temperature -Minimum
- 50 Degrees F
- For Container Material Type
- Metal
- Current Rating
- 5 A
- Controller Type
- Analog
Dimensions
- Heater Height
- 4 in
- Drum Diameter - Minimum
- 22 5/16 in
- Heater Length
- 70 in
- Power Cord Length
- 6 ft
- Drum Diameter - Maximum
- 23 3/16 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 5 W/sq in, Watts 1,200 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 23 3/16 in, Drum Diameter - Minimum 22 5/16 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.