Hazardous 240 VAC
- Mfr # HCW9511502
- Zoro # G224485338
product price:Â
$
2,570.99
/ea
Free Shipping & Returns
Key Features
Heater Height
9 in
Power Cord Length
10 ft
Features
Operating Temperature - Minimum
30 Degrees F
For Container Material Type
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCW9511502
- Zoro #
- G224485338
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Cylinder Warmer
- Features
- Operating Temperature - Minimum
- 30 Degrees F
- For Container Material Type
- Metal
- Operating Temperature - Maximum
- 95 Degrees F
- Closure Method
- Hook and Loop
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Electrical Connection Type
- Crimped Ferrule Leads
- Current Rating
- 0.63 A
- Thermostat Temperature -Minimum
- 30 Degrees F
- Standards
- CSA
- Insulation Material
- Fiberglass
- Watts
- 150 W
- Heater Exterior Material
- Silicone Impregnated Cloth
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Thermostat Temperature -Maximum
- 150 Degrees F
- Operating Voltage
- 230V AC
- Environment
- Indoor, Outdoor
Dimensions
- Heater Height
- 9 in
- Power Cord Length
- 10 ft
- Drum Diameter - Minimum
- 9 in
- Drum Diameter - Maximum
- 9 in
- Heater Length
- 51 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 9 in, Drum Diameter - Minimum 9 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.