Non-Hazardous 120 VAC
- Mfr # GCW9511501
- Zoro # G924484747
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Drum Diameter - Maximum
9 in
Heater Height
9 in
Environment
Indoor, Outdoor
Watts
150 W
Current Rating
0.63 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCW9511501
- Zoro #
- G924484747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drum Diameter - Maximum
- 9 in
- Heater Height
- 9 in
- Power Cord Length
- 10 ft
- Drum Diameter - Minimum
- 9 in
- Heater Length
- 51 in
- Fits Chest Size
Details
- Environment
- Indoor, Outdoor
- Item
- Gas Cylinder Warmer
- Watts
- 150 W
- Current Rating
- 0.63 A
- Features
- Electrical Connection Type
- 5-15P Plug
- Thermostat Temperature -Maximum
- 150 Degrees F
- Closure Method
- Hook and Loop
- For Container Material Type
- Metal
- Includes
- 10 ft Cord with NEMA 5-15 Plug
- Operating Temperature - Minimum
- 30 Degrees F
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
- Insulation Material
- Fiberglass
- Heater Exterior Material
- Silicone Impregnated Cloth
- Operating Voltage
- 115V AC
- Thermostat Temperature -Minimum
- 30 Degrees F
- Operating Temperature - Maximum
- 95 Degrees F
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 9 in, Drum Diameter - Minimum 9 in, Electrical Connection Type 5-15P Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.