Non-Hazardous 240 VAC
- Mfr # GCW15431502
- Zoro # G124484714
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Watts
150 W
Includes
10 ft Cord with Crimped Ferrule Leads
Operating Temperature - Maximum
95 Degrees F
Drum Diameter - Minimum
15 in
Closure Method
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCW15431502
- Zoro #
- G124484714
- UPC #
- -
- Country of Origin
- United States
- Watts
- 150 W
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Operating Temperature - Maximum
- 95 Degrees F
- Closure Method
- Hook and Loop
- Heater Exterior Material
- Silicone Impregnated Cloth
- Thermostat Temperature -Minimum
- 30 Degrees F
- Operating Voltage
- 230V AC
- Insulation Material
- Fiberglass
- Operating Temperature - Minimum
- 30 Degrees F
- Item
- Gas Cylinder Warmer
- Thermostat Temperature -Maximum
- 150 Degrees F
- Electrical Connection Type
- Crimped Ferrule Leads
- Features
- Current Rating
- 0.63 A
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
- For Container Material Type
- Metal
- Environment
- Indoor, Outdoor
Dimensions
- Drum Diameter - Minimum
- 15 in
- Power Cord Length
- 10 ft
- Heater Height
- 15 in
- Drum Diameter - Maximum
- 15 in
- Heater Length
- 43 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 15 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.