Shop BRISKHEAT
See all product information
Create Account
TempController, , 3.3 kVA, PIDAutotune
- Mfr # LYNX-SET-KA
- Zoro # G914563827
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
K
Voltage
120V
Output
7 AMPS
Control Mode
PID Autotune
Series
LYNX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYNX-SET-KA
- Zoro #
- G914563827
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Temperature Controller
- Sensor Type
- K
- Voltage
- 120V
- Output
- 7 AMPS
- Control Mode
- PID Autotune
- Series
- LYNX
- Alarms
- Visual
- Standards
- cETLus Listed
- Power Consumption
- 3.3 kVA
- Display Type
- Digital
- Current
- 4 A, 7 A
- Product Type
- Temperature Controller
- Temperature - Maximum
- 1,100 Degrees F
- Temperature - Minimum
- 32 Degrees F
- Fahrenheit Temperature - Minimum
- 32 Degrees F
- Display Units
- Celsius, Fahrenheit
- Celsius Temperature - Minimum
- 0 Degrees C
- Includes
- 60 in "K" Type Thermocouple, Benchtop Stand, Docking Station, Harness, Lynx Control Mod
- Fahrenheit Temperature - Maximum
- 1,100 Degrees F
- Celsius Temperature - Maximum
- 1,100 Degrees C
- Plug Type
- NEMA 5-15P
- Accuracy
- +/-2.03 Degrees F (1.13 Degrees C)
- Operating Environment
- Indoor
Dimensions
- Overall Length
- 3 in
- Overall Width
- 2 in
- Overall Height
- 1 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Temperature Controller, K Sensor Type, DIN Size Not Applicable, Output 7 AMPS, Control Mode PID Autotune, Alarms Visual, Power Consumption 3.3 kVA, Standards cETLus Listed, Series LYNX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.