Zoro Homepage

Thermocouple, Type K, 10 ft., Indoor/Outdoor use

  • Mfr # TAKN10-DA

  • Zoro # G6162904


product price: $73.49
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
800
Thermocouple Element
24 AWG
Probe Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAKN10-DA
Zoro #
G6162904
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
10 ft
Lead Length
10 ft
Pipe Size
All
Probe Size
10 ft
Cable Length
10 ft (3 m)

Details

Item
Thermocouple Sensor
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
800
Thermocouple Element
24 AWG
Plug or Connector Type
Mini Plug
Sensor Type
Thermocouple
Temperature Range
800 Degrees F/426 Degrees C
Cable Material
PFA Sleeving
For Gases
No
Fitting Type
Mini
Includes Thermowell
No
Maximum Wire Gauge
24 AWG
For Solids
No
Probe Sheath Material
Fiberglass
Tip Style
Rounded
Connector Type
Mini Plug
For Application
Solid
Maximum Temperature °C
426 Degrees C
For Liquids and Gels
No
Accuracy
+/-2.2C or +/-0.75% (Whichever is Greater)
For Surfaces
Yes
Maximum Temperature °F
800 Degrees F
Junction Type
Ungrounded
For Air
No
Maximum Temperature °C
426 Degrees C
Maximum Temperature °F
800 Degrees F

Description

Thermocouple Sensor, Type K, Ungrounded, For Application Solid, Mini Plug, Probe Size 10 ft, Cable Length 10 ft, 800 Degrees F/426 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.