Shop BRIZO

European Wall Mount Pot Filler Faucet

  • Mfr # 62820LF-MW

  • Zoro # G815621893


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Color
White
Handle Type
Two Handle Lever
Body Material
Brass
Height
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62820LF-MW
Zoro #
G815621893
UPC #
195205069775
Country of Origin
China

Dimensions

Height
8.88 in

Details

Finish
Matte White
Color
White
Handle Type
Two Handle Lever
Body Material
Brass
Standards
Lead Free Compliant

Description

With twice the flow rate of standard kitchen faucets, pot filler faucets by Brizo make it easy to fill large cooking vessels quickly, without the walk from sink to stove.


  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23-1/4"
  • Coordinates with the Odin, Solna and Jason Wu for Brizo kitchen collections

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.