Shop BRIZO
See all product information
European: Wall Mount Pot Filler Faucet
Mfr # 62820LF-PC
Zoro # G615947063
product price:Â $822.00
/ea
Free Shipping & Returns
Key Features
Features
Lead Free
Number of Holes
1
Body Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62820LF-PC
Zoro #
G615947063
UPC #
34449610155
Country of Origin
China
Details
Finish
Chrome
Features
Lead Free
Number of Holes
1
Body Material
Brass
Description
With twice the flow rate of standard kitchen faucets, pot filler faucets by Brizo make it easy to fill large cooking vessels quickly, without the walk from sink to stove.
- Two handle wall mount
- 1-hole installation
- Cold water only
- Spout reach = 22"
- Brizo European Pot Filler Wall-Mount
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.