Shop BRIZO

European: Linear Wall Mount Pot Filler

  • Mfr # 62820LF-PN

  • Zoro # G615947070


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Features
Lead Free
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62820LF-PN
Zoro #
G615947070
UPC #
34449847056
Country of Origin
China

Details

Finish
Polished Nickel
Body Material
Brass
Features
Lead Free
Number of Holes
1

Description

With twice the flow rate of standard kitchen faucets, pot filler faucets by Brizo make it easy to fill large cooking vessels quickly, without the walk from sink to stove.


  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 22"
  • Brizo European Pot Filler Wall-Mount

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.