Zoro Homepage

Other Terminal Block 4 Pole, 3 Phase

  • Mfr # EP102726

  • Zoro # G215694299


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
2.13 in
Overall Depth
1.25 in
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP102726
Zoro #
G215694299
UPC #
195205125808
Country of Origin
United States

Dimensions

Overall Length
2.13 in
Overall Depth
1.25 in
Overall Width
1.25 in

Details

Item
Terminal Block
Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.