Shop BRIZO

Other Thermostat, With Reset Open 240 DegreeF

  • Mfr # EP103863

  • Zoro # G615828614


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length (In.)
0.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP103863
Zoro #
G615828614
UPC #
195205121305
Country of Origin
Mexico

Dimensions

Width
1 in
Length (In.)
0.5 in
Depth
1 in

Description

  • Genuine Brizo manufacturing
  • Manufactured in Mexico
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.