Shop BRIZO

Rook: Soap/Lotion Dispenser

  • Mfr # RP100487SL

  • Zoro # G815947139


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Material
Metal
Application
Bath
Number of Holes
1
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP100487SL
Zoro #
G815947139
UPC #
34449911214
Country of Origin
China

Dimensions

Length
2.63 in
Width
4.88 in

Details

Finish
Luxe Steel
Material
Metal
Application
Bath
Number of Holes
1

Description

The Rook Collection by Brizo exudes stately elegance at every turn. Its classic craftsman style is reminiscent of an early 20th century aesthetic; while contemporary, feminine touches elevate and modernize the look.


  • Includes installation hardware
  • Rook Soap Dispenser
  • 15-ounce bottle
  • Refillable from above the deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.