Shop BRIZO

Traditional Mounting Kit, Wall-Mount

  • Mfr # RP61197MW

  • Zoro # G015694437


product price:  $65.15
/ea

Key Features

Finish
Matte White
Material
Metal
Color
White
Width (In.)
2.88 in
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP61197MW
Zoro #
G015694437
UPC #
195205078227
Country of Origin
China

Dimensions

Width (In.)
2.88 in
Depth (In.)
1 in
Length
2.88 in

Details

Finish
Matte White
Material
Metal
Color
White

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Metal construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.