Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, White Grille

  • Mfr # L200E

  • Zoro # G808385542


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L200E
Zoro #
G808385542
UPC #
026715269716
Country of Origin
United States

Dimensions

Grille Width
14 in
For Cut-Out Length
12 1/4 in
Profile Height Family
Low
Grille Length
14 in
Duct Diameter
8 in
For Cut-Out Width
12 1/4 in
Overall Height
11 3/4 in
Overall Depth
12 1/4 in
Overall Width
12 1/4 in

Details

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Maximum Noise Level
1.3 sones
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,031 RPM, 1,063 RPM
Maximum Airflow
230 cfm
Roomside Installation
No
Sensor Type
None
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
253 cfm, 267 cfm
Exhaust Airflow @ 0.250 in SP
202 cfm, 214 cfm
Item
Commercial Fan
Grille Color
White
Full Load Current
0.5 A
Duct Shape
Round
Grille Material
Plastic
Exhaust Airflow @ 0.100 in SP
233 cfm, 246 cfm
Vent Design
Ducted
Standards
AMCA, ASHRAE 90.1 Compliant, cULus Listed, Energy Star, HVI, IECC-C Compliant
Discharge Direction
Horizontal and Vertical
Maximum Coverage Area
225 sq ft
Noise Level @ 0.100 in SP @ 5 ft
1.3 sones
Nameplate Voltage
120V AC
Heater Type
Without Heater

Description

Commercial Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Not Applicable, Housing Material Galvanized Steel, Heater Without Heater, Heater Type Without Heater, Heater Wattage Not Applicable, Includes 8-Way Adjustable Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 230 cfm, Exhaust Airflow @ 0.100 in SP 233 cfm, 246 cfm, Exhaust Airflow @ 0.000 in SP 253 cfm, 267 cfm, Maximum Noise Level 1.3 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.