Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Single Shaft, Broan, 120V

  • Mfr # 97008583

  • Zoro # G5400254


product price: $121.00
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
360
Fits Brand
Broan
For Use With
Mfr. Model Number: 360, 360MG
Voltage
120v
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97008583
Zoro #
G5400254
UPC #
663001040460
Country of Origin
Mexico

Details

For Use With Mfr. Model Number
360
Fits Brand
Broan
Item
Motor Single Shaft
For Use With
Mfr. Model Number: 360, 360MG
Voltage
120v
Phase
1
Number of Shafts
1

Description

OEM Replacement Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.