Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone 30 in. 250 CFM Glacier Range Hood, White BCSEK130WW

30 in. 250 CFM Glacier Range Hood, White (Discontinued)

  • Mfr # BCSEK130WW
  • Zoro # G515835293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCSEK130WW
Zoro #
G515835293
UPC #
26715240807
Country of Origin
China

Description

The clean contemporary shape of Glacier complements any kitchen design. Brilliant halogen lighting and superior smoke and odor removal are a mere introduction to everything this hood has to offer. The Captur system’s advanced blower design features a forward positioned centric inlet to remove smoke and odor faster. Two-speed blower control exhausts at 250 CFM Max high. Smooth-flow blower wheel design and high flow filters ensure quiet 1.5 sones operation at normal speed. Two-level halogen bulbs flood the cooktop and surrounding area with generous illumination 50W bulbs not included. Hidden on/off rocker switches control blower speeds and light levels. Dual dishwasher-safe open-mesh filters provide efficient grease removal. EZ1 brackets make it easy for single-person installation in less than half the time of traditional methods. Specifications - Finish: White - CFM: 250 Max high - 110 Min normal - Sones: 5.0 Max high - 1.5 Min normal - Light Color Temp: 3000 K - Light Lumens: 450/module - Light Type: LED - Size: 30 in. - Dimension: 1.95 H x 0.65 W x 2.92 L in. - Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.