36-in. Downdraft Ventilation System with Top Cover for 36-in. Cooktops, 500 CFM

  • Mfr # 273603

  • Zoro # G711459965


product price: $1,219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273603
Zoro #
G711459965
UPC #
-
Country of Origin
United States

Description

Innovative downdraft system compatible with virtually all self-contained cooktops. Sleek, trim styling complements any cooktop style or color. Automatically raises into position with the touch of a button. Disappears flush with cooktop surface. Space-saving design lets you make the most of precious, under-counter cabinet space. Infinitely adjustable speed control is flush with the side of the unit; inconspicuous, yet easy to reach and simple to use. Blower discharges right, left or down and slides side-to-side to ease installation insufficient space for built-in ovens. Front access panel allows easy cleaning. 500 CFM Interior Blower. Stainless Steel cover standard. Optional cover colors available: White Model #273601C, Biscuit Model #273602C, or Black Model #273623C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.