Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Broan  30 in. Glacier Black Stainless Range Hood 300 Cfm BCDF130BLS

Broan 30 in. Glacier Black Stainless Range Hood 300 Cfm (Discontinued)

  • Mfr # BCDF130BLS
  • Zoro # G412080826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCDF130BLS
Zoro #
G412080826
UPC #
026715253036
Country of Origin
China

Dimensions

Width (In.)
30 in
Height (In.)
6 in
Length
19-5/8 in
Minimum Height Above Cooktop
18 in

Details

Item
Range Hood
Color
Black Stainless
Material
Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Micro Mesh
Includes
Blower; (2) Filters; Hardware
Light Bulb Wattage
4.5
Vent Install Type
Under-Cabinet
Amps
0.65 A
Light Type
LED
Lighted
Yes
Number of Lights
2
High Speed Sones
5.5
Low Speed Sones
2
Hz
60
Switch Control Type
Capacitive Touch
Air Delivery (CFM)
260
Wattage
78
Duct Opening
3-1/4 in x 10 in or 7 in Round
Standards
HVI Certified; UL Listed
ADA Compliant
Yes
Max Blower CFM
375
Recommended Bulb Type
Integrated LED Module
Light Life
25,000 hrs
Capture Efficiency
98.1%
Duct Mount
Horizontal/Vertical
Venting Methods
Convertible Built-In
Style
Traditional
Lumens
450
Light Color Rendering Index
80
Duct Shape
Round or Rectangular
Features
Dishwasher Safe Filter; Non-Ducted Recirculation Capable
Number of Light Levels
2
Air Flow Method
Axial Fan
Bulb Base Type
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.