This item is Discontinued.

Broan-Nutone Broan  36 in. Elite Convertible Alta 2 Series Under-Cabinet Range Hood, Stainless Steel ALT236SS

Broan 36 in. Elite Convertible Alta 2 Series Under-Cabinet Range Hood, Stainless Steel (Discontinued)

  • Mfr # ALT236SS
  • Zoro # G512080757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALT236SS
Zoro #
G512080757
UPC #
026715263981
Country of Origin
China

Dimensions

Length
22 in
Height (In.)
5 in
Width (In.)
36 in
Minimum Height Above Cooktop
18 in

Details

Item
Range Hood
Material
Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Deluxe Micro Mesh
Includes
Blower; (2) Filters; Hardware
Light Bulb Wattage
4.5
Vent Install Type
Under-Cabinet
Amps
0.65 A
Light Type
LED
Wattage
78
Number of Lights
2
Lighted
Yes
Switch Control Type
Capacitive Touch
Duct Opening
3-1/4 in x 10 in or 7 in Round
Standards
HVI Certified; UL Listed
Air Delivery (CFM)
260
High Speed Sones
5.5
Low Speed Sones
1.5
Hz
60
Capture Efficiency
98.1%
Style
Traditional
Bulb Base Type
LED
ADA Compliant
Yes
Duct Mount
Horizontal/Vertical
Features
Dishwasher Safe Filter; Non-Ducted Recirculation Capable
Venting Methods
Convertible Built-In
Max Blower CFM
375
Recommended Bulb Type
Integrated LED Module
Light Color Rendering Index
80
Air Flow Method
Axial Fan
Duct Shape
Round or Rectangular
Light Life
25,000 hrs
Lumens
450
Number of Light Levels
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.