This item is Discontinued.

Broan-Nutone Broan 403023 30 in. Ducted Range Hood - Black 403023

Broan 403023 30 in. Ducted Range Hood - Black (Discontinued)

  • Mfr # 403023
  • Zoro # G603859026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403023
Zoro #
G603859026
UPC #
26715030934
Country of Origin
United States

Dimensions

Length
17.5 in.
Width (In.)
29.875 in., 30 in.
Height (In.)
6 in.
Duct Connector Size
3-1/4 in x 10 in
Minimum Height Above Cooktop (In.)
18

Details

Color
Black
Material
Steel
Voltage
120
Filter Type
Aluminum
Includes
Blower, Hardware
Amps
2
Light Type
Incandescent
Series
BroanĀ® 40000 Series Under-Cabinet Range Hood
Standards
UL Listed
Lighted
Yes
Features
Dishwasher Safe Filter
Low Speed Sones
6.5
Wattage
240
ADA Compatible
Yes
Certifications
HVI Certified
Duct Direction
Horizontal/Vertical
Material Grade
430
Number of Bulbs
1
Number of Light Levels
1
Air Flow Method
Propeller Fan
Number of Speeds
2
Venting Methods
Ducted Only
Frequency (Hz)
60
Style
Traditional
Product Type
Under-Cabinet
Number of Filters
1
Bulb Base Type
E26
Max Blower CFM
210
Duct Shape
Rectangular
Recommended Bulb Type
A19
Max. Watts
75
CFM
160

Description

This ducted range hood is an externally vented unit designed to remove smoke and cooking odors from the air above the cooktop. It features a 2-speed fan with a maximum blower capacity of 210 CFM, separate rocker switches for fan and light control, and top or rear exhaust options for connection to 3-1/4 in. x 10 in. ductwork. The hood uses one incandescent light bulb up to 75 watts to illuminate the cooking area; bulb is sold separately.

Key Features:

  • Externally vented design: Moves smoke and cooking odors out through ductwork.
  • 210 max blower CFM: Provides airflow for kitchen ventilation.
  • 2-speed fan: Offers two airflow settings for different venting needs.
  • Top or rear exhaust: Allows duct connection in either direction based on installation requirements.
  • 3-1/4 in. x 10 in. ducted installation: Includes duct connector and built-in damper.
  • Separate rocker switches: Individual controls for fan operation and lighting.
  • Aluminum mesh filter: Removable and dishwasher safe for cleaning and maintenance.
  • Lighting support: Uses up to one 75-watt incandescent bulb to light the cooktop area.
  • Mitered sides and hemmed bottom: Finished construction details for appearance and handling.
  • UL listed and HVI-2100 certified: Ratings provided by the manufacturer.
  • Power connection options: Can be installed as hardwired or with optional power cord kit SHCK44, sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.