This item is Discontinued.

Broan-Nutone Broan 412404 24 in. Non-Ducted Range Hood - Stainless Steel 412404

Broan 412404 24 in. Non-Ducted Range Hood - Stainless Steel (Discontinued)

  • Mfr # 412404
  • Zoro # G003859077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412404
Zoro #
G003859077
UPC #
26715008438
Country of Origin
United States

Description

  • Installs as non-ducted only.
  • Includes charcoal filter S97007696.
  • Accepts up to 75-watt light.
  • Two-speed economy hood.
  • Range Hood Type: Under cabinet.
  • Depth: 17.5".
  • Height: 6.0".
  • Width: 24.0".
  • Duct Type: Ductless.
  • Range Hood Air Volume: Non vented.
  • Charcoal Filter: Yes.
  • Color/Finish: Steel-Stainless.
  • UL Safety Listing: Yes.
  • CSA Safety Listing: No.
  • ETL Safety Listing: No.
  • Sones Rating - Horizontal: 0.0.
  • Sones Rating - Vertical: 0.0.
  • Cooktop Light(s): Yes.
  • Exhaust Fan Controls: Rocker.
  • Vent Type: Ductless.
  • Damper Included: No.
  • Removable Grease Filter: Yes.
  • Contents: Range Hood, Instructions, Filter.
  • ADA Compliant: No.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.