This item is Discontinued.

Broan-Nutone Broan BCDJ136SS 36 in. Glacier Range Hood LED Lighting & ADA Compliant 400 Cfm BCDJ136SS

Broan BCDJ136SS 36 in. Glacier Range Hood LED Lighting & ADA Compliant 400 Cfm (Discontinued)

  • Mfr # BCDJ136SS
  • Zoro # G803793977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCDJ136SS
Zoro #
G803793977
UPC #
26715240579
Country of Origin
China

Dimensions

Depth (In.)
19.6 in
Width (In.)
36 in
Height (In.)
6 in
Minimum Height Above Cooktop
18 in

Details

Item
Vent Hood
Material
Steel
Number of Fan Speeds
3
Voltage
120V AC
Filter Type
Micromesh, Charcoal
Includes
Damper, Filter
Vent Install Type
Under Cabinet
Amps
1.4
Light Type
LED
Duct Opening
3-1/4" x 10" or 7" Round
Lighted
Yes
Switch Control Type
Button
Standards
ADA, cULus, UL, HVI
Maximum Air Flow Capacity (CFM)
400 CFM
High Speed Sones
5.5
Wattage
168W
Hz
60
Number of Lights
2
Low Speed Sones
0.5
Features
Delay Stop, LCD Display; Dishwasher Safe Filter; Filter Cleaning Indicator
Duct Mount
Vertical, Horizontal
Duct Shape
Rectangular
Ventilation Type
Convertible
Duct Direction
Horizontal/Vertical
Lighting Lifetime
25,000 hr
ADA Compliant
Yes
Recommended Bulb Type
Integrated LED Module
Number of Light Levels
3
Number of Filters
2
Capture Efficiency
98.5%
Air Flow Method
Dual Centrifugal Blower
CRI
80
Lumens
450
Max Blower CFM
450
Style
Traditional

Description

Cervinia is a streamlined version of the full-size Calabria model. This hood features professional styling, seamless welded corner craftsmanship, a powerful blower with high airflow, heavy duty stainless steel baffle grease filters, halogen lighting, plus stainless rotating knob controls for convenience and safety. Cervinia also delivers higher efficiency and easy maintenance for a cleaner kitchen.

Features
  • 36 in. Glacier Range Hood LED Lighting & ADA Compliant 400 Cfm
  • Easy install Under Cabinet
  • FIT System Recirculating
  • Deluxe Hood Sound Levels Push Button
  • Hidden Vent
Specifications
  • Color: Stainless Steel
  • Size: 36 in.
  • CFM: 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.