Shop All Furnace and Heater Parts
Broan-Nutone
Broan P8 500 CFM Blower For Interior Mounting 64000 Series
Mfr # P8
Zoro # G904109974
original price:
$840.99
5% off
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/4 in
- Width 23 in
- Depth 10-3/4 in
- Standards UL Listed
Product Information
- Brand Broan-Nutone
- MFR # P8
- Zoro # G904109974
- UPC # 26715124350
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 4-1/4 in |
Width | 23 in |
Depth | 10-3/4 in |
Details
Description
The P5 and P8 are designed for use with the Broan Elite Rangemaster -64000 series -P8 will not fit a 30inch hood 850 CFM 10.5 Sone -vertical discharge or 900 CFM 10.0 Sone -horizontal discharge Rough-in kits are included to make the installation clean and simple All our blowers are designed for quiet operation using the finest motors and balance wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50A66-743)
- ALL-FILTERS 25X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (25251.6 6pk)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- GOODMAN Lpt-03 Natural To Lp Gas (LPT-03)
- HEIL QUAKER /ICP 1086598 Condenser Motor 1/230V (1086598)
- MASTER PCB (22-521-0002)
- RAYPAK 008520F High Limit 240Fmanual (008520F)
- HONEYWELL Gt162 Thermometer With Well. (GT162)
- AAON USBLink 2 Adapter (ASM01963)
- SUNTEC A2Ra7710 Waste Oil Pump (1 (A2RA7710)
- Broan-Nutone Furnace and Heater Parts