Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, White Grille

  • Mfr # L300E

  • Zoro # G908385497


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L300E
Zoro #
G908385497
UPC #
026715269730
Country of Origin
United States

Dimensions

For Cut-Out Length
12 1/4 in
Profile Height Family
Low
Duct Diameter
8 in
For Cut-Out Width
12 1/4 in
Grille Width
14 in
Grille Length
14 in
Overall Width
12 1/4 in
Overall Depth
12 1/4 in
Overall Height
11 3/4 in

Details

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Exhaust Airflow @ 0.000 in SP
334 cfm, 343 cfm
Maximum Airflow
310 cfm
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Grille Color
White
Sensor Type
None
Roomside Installation
No
Discharge Direction
Horizontal and Vertical
Vent Design
Ducted
Exhaust Airflow @ 0.100 in SP
315 cfm, 324 cfm
Standards
AMCA, ASHRAE 90.1 Compliant, cULus Listed, Energy Star, HVI, IECC-C Compliant
Maximum Noise Level
2.5 sones
Grille Material
Plastic
Full Load Current
0.7 A
Item
Commercial Fan
Motor Speed
1,189 RPM, 1,207 RPM
Exhaust Airflow @ 0.250 in SP
286 cfm, 295 cfm
Duct Shape
Round
Nameplate Voltage
120V AC
Maximum Coverage Area
305 sq ft
Heater Type
Without Heater
Noise Level @ 0.100 in SP @ 5 ft
2.5 sones

Description

Commercial Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Not Applicable, Housing Material Galvanized Steel, Heater Without Heater, Heater Type Without Heater, Heater Wattage Not Applicable, Includes 8-Way Adjustable Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 310 cfm, Exhaust Airflow @ 0.100 in SP 315 cfm, 324 cfm, Exhaust Airflow @ 0.000 in SP 334 cfm, 343 cfm, Maximum Noise Level 2.5 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.