Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, With Light

  • Mfr # PTEL511RK

  • Zoro # G412840550


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Primary Lighting Technology
LED Module
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones, 0.5 sones, 0.6 sones
Duct Diameter
4 in
Grille Width
13 1/8 in
Vent Design
Ducted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTEL511RK
Zoro #
G412840550
UPC #
026715271085
Country of Origin
United States

Dimensions

Duct Diameter
4 in
Grille Width
13 1/8 in
Overall Height
9 1/8 in
Overall Width
13 1/8 in
Grille Length
13 1/8 in
Overall Depth
14 in

Details

Item
Exhaust Fan
Primary Lighting Technology
LED Module
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones, 0.5 sones, 0.6 sones
Vent Design
Ducted
Roomside Installation
Yes
Number of Speeds
3
Maximum Airflow
110 cfm
Night Light Technology
LED Module
Grille Material
Polymeric
Includes Light Bulbs
Yes
Wattage
10.5 W
Includes Grill
Yes
Motor Type
Electronically Commutated
Maximum Noise Level
1.5 sones
Full Load Current
10.5 A
Lighted
With Light
Mounting Orientation
Vertical
Standards
HVI Certified
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
50 cfm, 80 cfm, 110 cfm
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones, 1 sones, 1.5 sones
Discharge Direction
Horizontal
Housing Material
Steel
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Exhaust Airflow @ 0.000 in SP
64.6 cfm, 88.3 cfm, 121.9 cfm
Phase
3
Heater
Without Heater
Maximum Coverage Area
105 sq ft
Duct Shape
Round
Nameplate Voltage
120V AC

Description

Vent Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.