Zoro Homepage

Grille, White, 4-5/8 in H, 9-3/4 in W

  • Mfr # S1117488

  • Zoro # G616459633


product price: $31.99
/ea

Key Features

Housing Material
Steel
Grille Material
Polymeric
Standards
Energy Star Certified, UL Listed
Grille Width
9 3/4 in
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1117488
Zoro #
G616459633
UPC #
026715275588
Country of Origin
United States

Dimensions

Grille Width
9 3/4 in
Grille Length
9 1/4 in
For Cut-Out Width
7 1/2 in
Wall Thickness
25 ga
Duct Diameter
3 in
For Cut-Out Length
7 1/4 in

Details

Housing Material
Steel
Grille Material
Polymeric
Standards
Energy Star Certified, UL Listed
Lighted
Without Light
Grille Color
White
Item
Louvered Grille, Energy Star Fan
Duct Shape
Round
Full Load Current
0.3 A
Includes Grill
Yes
Roomside Installation
Yes
Sensor Type
Occupancy
Maximum Coverage Area
45 sq ft
Maximum Airflow
50 cfm
Nameplate Voltage
120V AC
Housing Finish
Galvanized
Blower Wheel Material
Polypropylene
Maximum Noise Level
2 sones
Vent Design
Ducted
Includes Light Bulbs
No
Frequency
60 Hz

Description

Replacement Grille, Includes Not Applicable, Material Polypropylene, Overall Length 9 1/4 in, Overall Width 9 3/4 in, Finish Galvanized, Color White, Overall Depth 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.