Broan
Range Hood, 160/190CFM, Stainless Steel
Mfr # F403604
Zoro # G0578685
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Convertible Built-In
- Color Stainless Steel
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 36"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- ROBERTSHAW Sloan Energy Conserving Water Valve (PL-849)
- LOREN COOK Wheel (615158)
- IMPERIAL HEAD, BURNER PYROCENTRIC for Imperial - Part# 2119 (OEM) (2119 (OEM))
- BROAN White-on-White Range Hood (F403611)
- BROAN Black Range Hood (F403023)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- BROAN Hood, Duct Free, 24 In, White (412401)
- BROAN Range Hoods (BUEZ121WW)
- DEFLECTO Replacement Vent Hood (HR4W)
- Broan Range Hoods