Shop All Exhaust and Supply Fan Accessories
Broan
RANGEHOOD DUCTED30"" WHT
Mfr # 403001
Zoro # G4625239
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blower, Hardware
- Width 30 in
- Height 6 in
- Standards HVI Certified, UL Listed
- Material Steel
Product Information
- Brand Broan
- MFR # 403001
- Zoro # G4625239
- UPC # 26715010813
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 30 in |
Height | 6 in |
Details
Description
The Broan 40000 series is made for a wide range installations and comes in a variety of appliance matching colors and widths. The durable under cabinet hood installs as 3-1/4 inch x 10 inch ducted opening only and ducts either vertically or horizontally. The hood features a fan designed for years of trouble free service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- DAYTON Replacement Isolator Kit (6366417)
- OATEY All Flash Galvanized Base, 11x14.5" (11815)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in (42004)
- BROAN Fan Vertical Discharge (505)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- BROAN Grille (FG701)
- BROAN Replcmnt Motor Assmbl, 3 3/4In, Steel (BP27)
- BROAN Replacement Motor Assembly (BP28)
- BROAN-NUTONE Filtr Qt Series Dct-Free (BPQTF)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- Broan Exhaust and Supply Fan Accessories