Broan
Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No
Mfr # AE110K
Zoro # G0898008
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- CFM @ 0.100-In. SP 110 cfm
- Includes Cleancover(TM) Grille, Ezduct Connector, Room Side Installation/Ceiling Or Wall Install, Snapfit Flange Kit
- Watts 23.4 W
- Duct Dia. 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- DAYTON Bearing (805-19-7001-5)
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-018)
- ALL-FILTERS 24X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24241.13 6PK)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80B)
- BROAN Ceiling Ventilator, 84 cfm, 120V AC (HD80L)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE50)
- Broan Bathroom Fans