Coit Integrated Smart Bidet Toilet
- Mfr # KBT-900
- Zoro # G123563250
product price:
$
2,503.99
/ea
Free Shipping & Returns
Key Features
Width
15.16 in
Includes
All components for standard installation
Gallons per Flush
1.28 gallons per flush
Height
18.6 in
Material
Plastic, Ceramic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBT-900
- Zoro #
- G123563250
- UPC #
- 819911018819
- Country of Origin
- China
- Includes
- All components for standard installation
- Gallons per Flush
- 1.28 gallons per flush
- Item
- Smart Bidet Toilet
- Material
- Plastic, Ceramic, Stainless Steel
- Color
- White
- Finish
- White
Dimensions
- Width
- 15.16 in
- Height
- 18.6 in
- Length (In.)
- 26.9 in
Description
Your bathroom-evolved. Enhance your bathroom experience with our Coit Integrated Smart Bidet Toilet. Engineered for everyday convenience, Coit provides a nearly touchless experience with its remote-controlled seat, auto-open/close lid, and automatic flushing-features that can also be activated with Coit’s foot-activated button. Coit’s integrated bidet prioritizes exceptional hygiene with endless warm water washes, an advanced warm air dryer, and more. Streamlined at every touchpoint, Coit features a sleek, tankless design and an intuitive remote control. Access and customize settings with the push of a button, including a heated seat with 6 temperature levels, a self-cleaning nozzle, and an auto-blue LED nightlight to improve safety and visibility at night. Coit’s regular upkeep is automatic too, thanks to a pre-clean function that rinses the bowl before use and a protective coating that helps prevent unsightly staining and discoloration. Powerful, double-stream flushing creates a forceful siphon effect for the most effective flushes, every time. Coit features streamlined, no-drill installation with quick-attach mounting brackets to optimize setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.