Shop BROTHER
See all product information
Create Account
INKvestment LC3033BK Original Inkjet Ink Cartridge - Single Pack - Black - 1 Each - 3000 Pages
- Mfr # LC3033BK
- Zoro # G6691843
product price:Â
$
48.15
/ea
Key Features
Ink/Toner Color
Black
Capacity
Super High Yield
Max. Page Yield
3000 Pages
Color
Black
Yield
3000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC3033BK
- Zoro #
- G6691843
- UPC #
- 12502650737
- Country of Origin
- China
- Ink/Toner Color
- Black
- Capacity
- Super High Yield
- Item
- Ink
- Max. Page Yield
- 3000 Pages
- Color
- Black
- Yield
- 3000 Pages
- Product Type
- Ink Cartridge
- Compatibility
- Brother Printers:MFC-J805DW, MFC-J805DW XL, MFC-J815DW XL, MFC-J995DW, MFC-J995DW XL
- Print Technology
- Inkjet
- Packing
- Single Pack
- Compatible OEM Model Number
- MFC-J805DW, MFC-J805DW XL, MFC-J815DW XL, MFC-J995DW, MFC-J995DW XL
Description
Brother MFC-J995DW, J995DWXL Super High Yield Black Ink Cartridge (Yields 3,000)
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC3033 ink is for use with Brother INKvestment Tank, inkjet all-in-one printers MFC-J995DW, MFC-J995DW XL, MFC-J805DW, MFC-J805DW XL, and MFC-J815DW XL that feature Brother tank technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.