Label
- Mfr # BMSLT23GHS2V2
- Zoro # G525018402
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Preprinted Images
GHS Diamonds
Recommended Ribbon
BMSLPR03
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Labels per Roll
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT23GHS2V2
- Zoro #
- G525018402
- UPC #
- 700908009036
- Country of Origin
- United States
Dimensions
- Label Width
- 3 in
- Label Thickness
- 3 mm
- Label Height
- 2 in
- Core Diameter
- 1 in
- Roll Width
- 3 in
- Roll Length
- 68 ft
Description
Label, For Print Method Thermal Transfer, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility TD-4750TNWBCS, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series Not Applicable, Recommended Ribbon BMSLPR03, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.