Label
- Mfr # BMSLT404HP
- Zoro # G125018017
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Label Color
Red
Recommended Ribbon
BMSLPR02
Product Type
Continuous Label Stock
Printer Series Compatibility
TD 4
Roll Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT404HP
- Zoro #
- G125018017
- UPC #
- 700908008947
- Country of Origin
- United States
- Item
- Label
- Label Color
- Red
- Recommended Ribbon
- BMSLPR02
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- TD 4
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Label Material
- Vinyl
- Maximum Service Temperature
- 230 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Label Finish
- Gloss
- Minimum Service Temperature
- -60 Degrees F
- Adhesive
- Adhesive
Dimensions
- Roll Length
- 150 ft
- Core Diameter
- 1 in
- Width
- 4 in
- Label Thickness
- 2.4 mm
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.