Flange Mount Bearing, 1 in Dia, Concentric Collar
- Mfr # 767776
- Zoro # G609909831
product price:Â
$
94.45
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Steel
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 767776
- Zoro #
- G609909831
- UPC #
- 66228907489
- Country of Origin
- Mexico
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 1-11/32 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Temp. Range
- -20 Degrees to 200 Degrees F
- Dynamic Load Capacity
- 2801 lb
- Series
- VF3E100M
- Seal Material
- Nitrile Rubber
- Static Load Capacity
- 1651 lb
- Finish
- Gray Painted
- Bearing Material
- Steel
- Maximum Speed
- 3500 RPM
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Description
VF3E100M Intermediate Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1 in Dia Bore, 3 in L Bolt Center-to-Center, 3-Bolt Flange Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.