Interchange General Units

  • Mfr # VF4S235

  • Zoro # G109156582


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bearing Insert Type
Inner Ring
Housing Material
Cast Iron
Bearing Insert Material
52100 Steel, Black Oxided Inner
Overall Length
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S235
Zoro #
G109156582
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6.375 in
Overall Width
6.38 in
Overall Height
2.313 in
Flange Size
4-Bolt Flange

Details

System of Measurement
Inch
Bearing Insert Type
Inner Ring
Housing Material
Cast Iron
Bearing Insert Material
52100 Steel, Black Oxided Inner
Bearing Type
Straight
Lubrication
Lithium Complex NLGI 2 Grease
Finish
Black Oxide Coated Inner Ring
Temp. Range
200
Series
Normal
Seal Material
Single Lip Contact with Flinger
Maximum Speed
2500 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.