Pillow Block Bearing, Cast Iron, Ball Insert, 1.438 in Dia, Alloy Steel

  • Mfr # 767495

  • Zoro # G609889874


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Bore Diameter
1.438 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767495
Zoro #
G609889874
UPC #
66228952581
Country of Origin
Mexico

Dimensions

Bore Diameter
1.438 in
Mount Hole Center-to-Center Length
5.08 in to 5.98 in
Overall Length
7-1/4 in
Overall Height
4.188 in
Mounting Bolt Size
1/2 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPS 300 Medium Duty Pillow Block Ball Bearing, 1-7/16 in Dia Bore, 5-5/64 to 5-63/64 in L Bolt Center-to-Center, 2-1/8 in Base to Bore Centerline, 7-1/4 in OAL x 4-3/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.