Pillow Block Bearing, Cast Iron, Ball Insert, 1.938 in Dia, Steel

  • Mfr # 767936

  • Zoro # G409889746


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bore Diameter
1.938 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767936
Zoro #
G409889746
UPC #
66228953033
Country of Origin
Mexico

Dimensions

Bore Diameter
1.938 in
Center Height
2-1/4 in
Mount Hole Center-to-Center Length
4 in
Overall Length
5-1/2 in
Overall Height
4-5/8 in
Mounting Bolt Size
5/8 in-11

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Dynamic Radial Load Capacity
7,889 lb
Lubricant Material
Lithium Complex NLGI 2 Grease
Static Radial Load Capacity
5,216 lb

Description

VTBS 200 Normal Duty Pillow Block Ball Bearing, 1-15/16 in Dia Bore, 4 in L Bolt Center-to-Center, 2-1/4 in Base to Bore Centerline, 5-1/2 in OAL x 4-5/8 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.