Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushed Bore Roller Chain Sprocket, D60Q42

  • Mfr # D60Q42

  • Zoro # G3833202


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Weight
25.75
Max. Number of Teeth
42
Outside Dia. (In.)
10.458
Chain Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q42
Zoro #
G3833202
UPC #
662289169542
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.458
Length through Bore
1.75
Storage Length
10.458
Storage Width
10.458
Pitch Diameter
10.0361
Storage Height
1.75
Caliper Diameter
9.5671

Details

Weight
25.75
Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Material
Steel
Chain Number
60
Bushing Code
Q1
Bore Type
Bushed
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.