Shop BRUNTON
See all product information
Create Account
Solar Panel, Foldable, 29Lx1/16Hx9W In
- Mfr # F-SOLARIS6
- Zoro # G2052656
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1/16 in
Overall Height
9 in
Overall Depth
29 in
For Use With
ATVs, Boats, Cars, RVs, Tractors, Vehicles
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SOLARIS6
- Zoro #
- G2052656
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 1/16 in
- Overall Height
- 9 in
- Overall Depth
- 29 in
- Length
- 29 in
- Length (Straight Wireway)
- 29 in
- Height
- 9 in
- Width
- 1/16 in
Details
- Item
- Solar Panel
- For Use With
- ATVs, Boats, Cars, RVs, Tractors, Vehicles
- Material
- Nylon Rip-Stop
- Includes
- Multi-Linking Cable and Battery Clamp Cable, Storage Sack, Vehicle Outlet Cable
- Color
- Black
- Maximum Wattage
- 6 W
- Max. Output
- 6 W
- Volts AC/DC
- 12 V DC
- Type
- Foldable
- Output Voltage
- 12 V DC
Description
Solar Panel, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.