Shop BRUNTON
See all product information
Create Account
Solar Panel, Foldable, Black, 29 In L
- Mfr # F-SOLARIS12
- Zoro # G2056110
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1/16 in
Overall Height
17 1/2 in
Overall Depth
29 in
Includes
Multi-Linking Cable and Battery Clamp Cable, Storage Sack, Vehicle Outlet Cable
Material
Nylon Rip-Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SOLARIS12
- Zoro #
- G2056110
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 1/16 in
- Overall Height
- 17 1/2 in
- Overall Depth
- 29 in
- Length
- 29 in
- Length (Straight Wireway)
- 29 in
- Height
- 17.5 in
- Width
- 1/16 in
Details
- Item
- Solar Panel
- Includes
- Multi-Linking Cable and Battery Clamp Cable, Storage Sack, Vehicle Outlet Cable
- Material
- Nylon Rip-Stop
- Color
- Black
- For Use With
- ATVs, Boats, Cars, RVs, Tractors, Vehicles
- Max. Output
- 12 W
- Maximum Wattage
- 12 W
- Output Voltage
- 12 V DC
- Volts AC/DC
- 12 V DC
- Type
- Foldable
Description
Solar Panel, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.