Shop BRUNTON
See all product information
Create Account
Solar Panel, Rollable, 12Lx1/16Hx57W In
- Mfr # F-SOLARROLL14
- Zoro # G2052997
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1/16 in
Overall Height
57 in
Overall Depth
12 in
For Use With
ATVs, Boats, Cars, Motorcycles, RVs, Tractors, Watercraft
Includes
Battery Clamp Cable and Storage Tube, Multi-Linking Cable, Vehicle Outlet Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SOLARROLL14
- Zoro #
- G2052997
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 1/16 in
- Overall Height
- 57 in
- Overall Depth
- 12 in
- Length
- 12 in
- Length (Straight Wireway)
- 12 in
- Height
- 57 in
- Width
- 1/16 in
Details
- Item
- Solar Panel
- For Use With
- ATVs, Boats, Cars, Motorcycles, RVs, Tractors, Watercraft
- Includes
- Battery Clamp Cable and Storage Tube, Multi-Linking Cable, Vehicle Outlet Cable
- Color
- Clear
- Material
- Tefzel Fluoropolymer
- Max. Output
- 14 W
- Maximum Wattage
- 14 W
- Type
- Rollable
- Output Voltage
- 12 V DC
- Volts AC/DC
- 12 V DC
Description
Solar Panel, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.