Shop BRUSH RESEARCH
See all product information
85H750 85 Series-For Closed Holes, .750" Dia., Natural, 1.5" Brush Part, 5" OAL, Cut For Power
Mfr # 85H750
Zoro # G2406001
product price:Â $8.59
/ea
Sold in multiples of 6 for $51.54
Key Features
Brush Dia.
3/4 in
Brush Length
1-1/2 in
Overall Length
5 in
Shank Size
0.22 in
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85H750
Zoro #
G2406001
UPC #
843469111241
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Brush Length
1-1/2 in
Overall Length
5 in
Shank Size
0.22 in
Details
Item
Industrial Brushes 85-H750 Natural Brist
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Natural Bristle
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes 85-H750 Natural Brist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.