BRM 14535 Rectangular Filament Abrasive Nylon Brush, For Holes Between 4.000 in -4.500 in , 120SC
- Mfr # 14535
- Zoro # G5519371
product price:Â
$
69.59
/ea
Key Features
Length (In.)
14 in
Brush Length
5 in
Grit
120
Brush Diameter
5 in
Stem Diameter
0.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14535
- Zoro #
- G5519371
- UPC #
- 843469101174
- Country of Origin
- United States
Dimensions
- Length (In.)
- 14 in
- Brush Length
- 5 in
- Brush Diameter
- 5 in
- Stem Diameter
- 0.42 in
Details
- Item
- Automotive Brushes Rf-Ay 4-1/2" 120Sc
- Grit
- 120
- Brush Type
- Spiral
- Handle Type
- Twisted Wire Stem
- Abrasive Material
- Silicon Carbide
- Spiral Type
- Single Spiral
- Fill Material
- Nylon
Description
Automotive Brushes Rf-Ay 4-1/2 In. 120Sc
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.