Oil Gallery Brush, .500" Dia., .006 CS, 2.5" Brush Part, 34" Overall Length, With Ring Handle
- Mfr # 45
- Zoro # G2399981
product price:Â
$
10.19
/ea
Sold in multiples of 6 for
$61.14
Key Features
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Length (In.)
34 in
Brush Length
2-1/2 in
Spiral Type
Single Spiral
Brush Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45
- Zoro #
- G2399981
- UPC #
- 843469100153
- Country of Origin
- United States
Dimensions
- Length (In.)
- 34 in
- Brush Length
- 2-1/2 in
- Brush Diameter
- 1/2 in
- Stem Diameter
- 0.22 in
- Wire Size
- 0.006 in
Details
- Item
- Automotive Brushes No45 1/2x2-1/2 x34
- Application
- General Cleaning, Removal of Metal Chips and Grinding Compounds
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
- Brush Material
- Carbon Steel
- Handle Type
- Ring
Description
Automotive Brushes No45 1/2x2-1/2 x34
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.