This item is Discontinued.

Brushking Pine Shaper Knife, Stainless Steel 16 in L Blade, Ashwood Handle, 28 in Tool L 83PS16/12ST

Pine Shaper Knife, Stainless Steel 16 in L Blade, Ashwood Handle, 28 in Tool L (Discontinued)

  • Mfr # 83PS16/12ST
  • Zoro # G1875391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83PS16/12ST
Zoro #
G1875391
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
16 in
Overall Length
28 in

Details

Blade Material
Stainless Steel
Handle Material
Ashwood
Item
Pine Shaper Knife
For Use With
Shearsing Tough And Seasoned Wood Limbs; Heavy Weight Shearsing
Features
12" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue

Description

Knife Pine Shaper,16 In. Blade,12 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.