This item is Discontinued.

Brushking Pine Shaper Knife, Stainless Steel 16 in L Blade, Ashwood Handle, 36 in Tool L 83PS16/20

Pine Shaper Knife, Stainless Steel 16 in L Blade, Ashwood Handle, 36 in Tool L (Discontinued)

  • Mfr # 83PS16/20
  • Zoro # G0845183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83PS16/20
Zoro #
G0845183
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
16 in
Overall Length
36 in

Details

Blade Material
Stainless Steel
Handle Material
Ashwood
Item
Pine Shaper Knife
For Use With
Heavy Weight Shearsing
Features
Pine Sharper; Lightweight Handle; Pine Shaper; Razor Edge; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue; 20" Long High Strength Handle

Description

Knife Pine Shaper,16 In. Blade,20 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.