Shop BRUTE PLATINUM
See all product information
Create Account
Cutting Fluid, 16 oz, Tub, 6 PK
- Mfr # CHA XLUB-WAX-16
- Zoro # G111897800
product price:Â
$
364.99
/pk of 6, $60.83/ea
Free Shipping & Returns
Key Features
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XLUB-WAX-16
- Zoro #
- G111897800
- UPC #
- 846035055895
- Country of Origin
- United States
- Item
- Cutting Fluid
- Container Type
- Tub
- Form
- Liquid
Dimensions
- Container Size
- 16 oz
Description
Champion Brute Platinum 16 oz Tub BruteLube Cutting Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.